Menu Search
LEGRAND - CABLOFIL #SWKBL

Basket Tray Connector Assembly (1) Stud Plate, (1) Connector Plate, (1) Nut

SKU # 80038801777 Manufacturer Series: SWK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Tray Connector Assembly
Contents: (1) Stud Plate, (1) Connector Plate, (1) Nut
Material: Steel
Finish: Black Paint
Application: Section Splice and Assembly of Horizontal Fittings

Basket Tray Splicing: Type - Basket Tray Connector Assembly; Contents - (1) Stud Plate, (1) Connector Plate, (1) Nut; Material - Steel; Finish - Black Paint; Application - Section Splice & Assembly of Horizontal Fittings; Additional Information - Swaged Nut Allows Clamp to be Stationary wil Nut is Tightened. Pkg Qty: 50; Manufacturer Series - SWK

Additional Info: Swaged Nut Allows Clamp to be Stationary wil Nut is Tightened. Pkg Qty: 50