Menu Search
LEGRAND - CABLOFIL #SWKEZ

Basket Tray Connector Assembly 1 Stud Plate, 1 Connector Plate, 1 Nut

SKU # 80038801878 Manufacturer Series: SWK
Type: Basket Tray Connector Assembly
Contents: (1) Stud Plate, (1) Connector Plate, (1) Nut
Material: Steel
Finish: Electro-Zinc
Application: Section Splice and Assembly of Horizontal Fittings

Splicing: Type - Basket Tray Connector Assembly; Contents - 1 Stud Plate, 1 Connector Plate, 1 Nut; Material - Steel; Finish - Electrozinc; Application - Section Splice and Assembly of Horizontal Fittings; Additional Information - Swaged Nut Allows Clamp to be Stationary wil Nut is Tightened. Pkg Qty: 50; Manufacturer Series - SWK

Additional Info: Swaged Nut Allows Clamp to be Stationary wil Nut is Tightened. Pkg Qty: 50