Menu Search
LEGRAND - CABLOFIL #EZBN1/4EZ

Basket Tray Connector Bolt 1 Bolt, 1 Nut

SKU # 80038800896 Manufacturer Series: EZBN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Tray Connector Bolt
Contents: (1) Bolt, (1) Nut
Material: Steel
Finish: Electro-Zinc
Size: 1/4 in.
Application: Section Splice Component

Splicing: Type - Basket Tray Connector Bolt; Contents - 1 Bolt, 1 Nut; Material - Steel; Finish - Electrozinc; Size - 1/4"; Application - Section Splice Component; Additional Information - For use with Connector Plates CE25 and CE30. Pkg Qty: 50; Manufacturer Series - EZBN

Additional Info: For use with Connector Plates (CE25 & CE30). Pkg Qty: 50