Menu Search
Basket Tray Splicing Basket Tray Connector Bolt (1) Nut, (1) Bolt, (1) Clamp, (1) Round Head Screw

LEGRAND - CABLOFIL #EZBN1/4BL

Basket Tray Connector Bolt (1) Nut, (1) Bolt, (1) Clamp, (1) Round Head Screw

SKU #80038801129
Manufacturer Series: EZBN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Basket Tray Connector Bolt
Contents: (1) Nut, (1) Bolt, (1) Clamp, (1) Round Head Screw
Material: Carbon Steel
Finish: Black
Size: 0.25 in. (6mm)
Application: For Splicing any Two Section of EZ Tray, Bolting Turns, Bends and Tees

Basket Tray Splicing: Type - Basket Tray Connector Bolt; Contents - (1) Nut, (1) Bolt, (1) Clamp, (1) Round Head Screw; Material - Carbon Steel; Finish - Black; Size - 0.25 in. (6mm); Application - For Splicing any Two Section of EZ Tray, Bolting Turns, Bends and Tees; Manufacturer Series - EZBN