You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - CABLOFIL #CE25EZ

Basket Tray Connector Plate 1 Splice Washer

SKU # 80038800335 Manufacturer Series: CE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Tray Connector Plate
Contents: (1) Splice Washer
Material: Steel
Finish: Electro-Zinc
Size: 0.875 x 0.75 in. (22 x 19mm)
Application: Section Splice Component

Additional Info: For use with Connector Plate (CE30), Bolt & Nut (EZ BN 1/4). Pkg Qty: 50