Menu Search
LEGRAND - CABLOFIL #CE30EZ

Basket Tray Connector Plate 1 Splice Washer

SKU # 80038800338 Manufacturer Series: CE
Type: Basket Tray Connector Plate
Contents: (1) Splice Washer
Material: Steel
Finish: Electro-Zinc
Size: 1.125 x 0.75 in. (29 x 19mm)
Application: Section Splice Component

Additional Info: For use with Connector Plate (CE25), Bolt & Nut (EZ BN 1/4). Pkg Qty: 50