Menu Search
LEGRAND - CABLOFIL #CE40EZ

Basket Tray Connector Plate 1 Splice Washer

SKU # 80038800341 Manufacturer Series: CE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Tray Connector Plate
Contents: (1) Splice Washer
Material: Steel
Finish: Electro-Zinc
Size: 2.09 x 1.97 in. (53 x 50mm)
Application: Section Splice Component

Additional Info: Two Washers (CE40) and One Bolt & Nut (EZ BN 1/4) Required per Connection. Pkg Qty: 25