You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
LEGRAND - CABLOFIL #RADT90KIT-2EZ

Basket Tray Radius Tee Kit (8) Bolts, (8) Connector Plates, (8) Nuts, (4) 90deg Radius Splices

SKU # 80038801487 Manufacturer Series: RADT90KIT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Tray Radius Tee Kit
Contents: (8) Bolts, (8) Connector Plates, (8) Nuts, (4) 90deg Radius Splices
Material: Steel
Finish: Electro-Zinc
Application: Hardware Assembly for (1) Radius Splice

Basket Tray Splicing: Type - Basket Tray Radius Tee Kit; Contents - (8) Bolts, (8) Connector Plates, (8) Nuts, (4) 90deg Radius Splices; Material - Steel; Finish - Electrozinc; Application - Hardware Assembly for (1) Radius Splice; Additional Information - Facilitates pulling MC or Large Power Cables; Manufacturer Series - RADT90KIT

Additional Info: Facilitates pulling MC or Large Power Cables