You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - CABLOFIL #EDRNEZ

Basket Tray Splice Plate 1 Fast Splice

SKU # 80038800355 Manufacturer Series: EDRN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basket Tray Splice Plate
Contents: (1) Fast Splice
Material: Steel
Finish: Electro-Zinc
Size: 9.84 x 0.71 in. (240 x 18mm)
Application: Connector for all sizes of CF Tray

Additional Info: Connectors Required - Tray Width(Qty): 4"-8"(2), 12"-24"(4)