Menu Search
LEGRAND - CABLOFIL #EZT90BL

Basket Tray Tee or Bend Kit (10) Bolts, (20) Connector Plates, (10) Nuts, (2) 90deg Braces

SKU # 80038801128 Manufacturer Series: EZT90KIT
Type: Basket Tray Tee or Bend Kit
Contents: (10) Bolts, (20) Connector Plates, (10) Nuts, (2) 90deg Braces
Material: Steel
Finish: Black Paint
Application: Hardware Assembly for (1) Tee or (2) 90 Degree Bends

Basket Tray Splicing: Type - Basket Tray Tee or Bend Kit; Contents - (10) Bolts, (20) Connector Plates, (10) Nuts, (2) 90deg Braces; Material - Steel; Finish - Black Paint; Application - Hardware Assembly for (1) Tee or (2) 90deg Bends; Manufacturer Series - EZT90KIT