You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - CABLOFIL #FASC300PG

Bracket, Carbon Steel, 12.00 in. x 8.27 in.

SKU # 80038800298 Manufacturer Series: FAS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: C-Bracket
Material: Carbon Steel
Finish: Pre-Galvanized
Size: 12 x 8.27 in. (305 x 210mm)
Application: For Cable Tray Installation Under Ceilings or Overhangs