Menu Search
LEGRAND - CABLOFIL #RADT90KIT-4EZ

Radius Tee Kit (2) RADT90, (10) 1/4 in. EZBN, (8) CE259 Small Washer, (4) CE40 Large Washer

SKU # 80038801488 Manufacturer Series: RAD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radius Tee Kit
Contents: (2) RADT90, (10) 1/4 in. EZBN, (8) CE259 Small Washer, (4) CE40 Large Washer
Material: Carbon Steel
Finish: Electro-Zinc
Size: 4 in. (102mm)

Basket Tray Splicing: Type - Radius Tee Kit; Contents - (2) RADT90, (10) 1/4 in. EZBN, (8) CE259 Small Washer, (4) CE40 Large Washer; Material - Carbon Steel; Finish - Electrozinc; Size - 4.00 in. (102mm); Manufacturer Series - RAD