Menu Search
CANSTRUT #ETQ2008SE10

ExpressTray Cable Basket Tray, 2 in. D Load, 10 ft L

SKU # 62649098995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 2 in. (50.80 mm)
Width: 8 in. (203.2mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Galvanized
Shape: U-Profile
Wire Diameter: 0.15 in. (3.90 mm)
Mesh Size: 2x4 in. (50x100 mm)
Overall Height: 2.19 in. (55.63 mm)
Weight: 0.67 lb (1.00 kg) Ea

T-B ETQ2008SE10 2X8X10FT-CBL-TRAY