Menu Search
CANSTRUT #ETQ4006SE10

ExpressTray Cable Basket Tray, 4 in. D Load, 10 ft L

SKU # 62649099002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 4 in. (101.60 mm)
Width: 6 in. (152.4mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Galvanized
Shape: U-Profile
Wire Diameter: 0.15 in. (3.90 mm)
Mesh Size: 2x4 in. (50x100 mm)
Overall Height: 4.06 in. (103.12 mm)
Weight: 0.75 lb (1.11 kg) Ea

T-B ETQ4006SE10 4X6X10FT-CBL-TRAY