Basket Trays: Type - Cable Basket Tray; Loading Depth - 1 in. (25 mm); Width - 2 in. (50 mm); Length - 10 ft (3m); Material - 316 Stainless Steel; Finish - Passivated; Shape - U-Profile; Mesh Size - 2x4 in. (50x100 mm); Overall Height - 1.22 in. (31 mm); Weight - 3.30 lb (1.50 kg) Ea; Manufacturer Series - CF30