Menu Search

LEGRAND - CABLOFIL #CF30/100EZ

Cable Basket Tray 1 in

SKU: 80038800005
Manufacturer Series: CF30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Cable Basket Tray
Loading Depth: 1 in
Width: 4 in. (100mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 1.22 in (31 mm)
Weight: 4.5 lb. Ea
Description
Basket Trays: Type - Cable Basket Tray; Loading Depth - 1 in; Width - 4 in 100 mm; Length - 10 ft 3m; Material - Steel; Finish - Electrozinc; Shape - U-Profile; Mesh Size - 2x4 in 50x100 mm; Overall Height - 1.22 in 31 mm; Weight - 4.50 lb Ea; Manufacturer Series - CF30