Menu Search
LEGRAND - CABLOFIL #CF54/450BL

Cable Basket Tray 2 in (50 mm) Loading Depth 10 ft (3m) Long 18 in (450 mm) Wide

SKU # 80038800910 Manufacturer Series: CF54
Type: Cable Basket Tray
Loading Depth: 2 in. (50mm)
Width: 18 in. (450mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 2.21 in (56 mm)
Weight: 25 lb. (11.36kg) Ea

Additional Info: Paint: Powder Coat