Menu Search
LEGRAND - CABLOFIL #CF54/150BL

Cable Basket Tray 2 in. (50 mm) Loading Depth 10 ft (3m) Long 6 in. (150 mm) Wide

SKU # 80038800906 Manufacturer Series: CF54
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 2 in. (50mm)
Width: 6 in. (150mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Mesh Size: 2x4 in. (50x100 mm)
Overall Height: 2.21 in. (56 mm)
Weight: 7.8 lb. (3.54kg) Ea