Menu Search
LEGRAND - CABLOFIL #CF54/100EZ

Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU # 80038800025 Manufacturer Series: CF54
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 2 in. (50mm)
Width: 4 in. (100mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 2.21 in (56 mm)
Weight: 6.5 lb. (2.95kg) Ea