Menu Search
LEGRAND - CABLOFIL #CF54/200EZ

Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU # 80038800033 Manufacturer Series: CF54
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 2 in (50 mm)
Width: 8 in. (200mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 2.21 in (56 mm)
Weight: 9 lb. (4.1kg) Ea