Menu Search
Basket Trays Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

LEGRAND - CABLOFIL #CF54/300EZ

Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU #80038800037
Manufacturer Series: CF54
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Basket Tray
Loading Depth: 2 in (50 mm)
Width: 12 in. (300mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 2.21 in (56 mm)
Weight: 13.4 lb. (6.09kg) Ea