You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - CABLOFIL #CF54/600BL

Cable Basket Tray 2 in 50 mm Loading Depth 10 ft 3m Long

SKU # 80038800912 Manufacturer Series: CF54
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 2 in. (50mm)
Width: 24 in. (600mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Mesh Size: 2x4 in 50x100 mm
Overall Height: 2.21 in 56 mm
Weight: 27.5 lb. Ea

Basket Trays: Type - Cable Basket Tray; Loading Depth - 2 in 50 mm; Width - 24 in 600 mm; Length - 10 ft 3m; Material - Steel; Finish - Black Paint; Shape - U-Profile; Mesh Size - 2x4 in 50x100 mm; Overall Height - 2.21 in 56 mm; Weight - 27.50 lb Ea; Additional Information - Paint: Powder Coat; Manufacturer Series - CF54