Menu Search
LEGRAND - CABLOFIL #CF105/450BL

Cable Basket Tray 4 in (100 mm) Loading Depth 10 ft (3m) Long 18 in (450 mm) Wide

SKU # 80038801258 Manufacturer Series: CF105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 4 in (100 mm)
Width: 18 in. (450mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Black Paint
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 4.18 in (106 mm)
Weight: 22.8 lb. Ea

Additional Info: Paint: Powder Coat