Menu Search
LEGRAND - CABLOFIL #CF105/600EZ

Cable Basket Tray 4 in (100 mm) Loading Depth 10 ft (3m) Long 24 in (600 mm) Wide

SKU # 80038800115 Manufacturer Series: CF105
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 4 in. (100mm)
Width: 24 in. (600mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 4.18 in (106 mm)
Weight: 30.4 lb. (13.8kg) Ea