Menu Search
LEGRAND - CABLOFIL #CF105/150EZ

Cable Basket Tray 4 in 100 mm Loading Depth 10 ft 3m Long

SKU # 80038800074 Manufacturer Series: CF105
Type: Cable Basket Tray
Loading Depth: 4 in. (100mm)
Width: 6 in. (150mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 4.18 in (106 mm)
Weight: 10.2 lb. (4.64kg) Ea