You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - CABLOFIL #CF105/450EZ

Cable Basket Tray 4 in 100 mm Loading Depth 10 ft 3m Long

SKU # 80038800119 Manufacturer Series: CF105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 4 in. (100mm)
Width: 18 in. (450mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 4.18 in (106 mm)
Weight: 25.9 lb. (11.77kg) Ea