Menu Search
LEGRAND - CABLOFIL #CF150/300EZ

Cable Basket Tray 6 in (150 mm) Loading Depth 10 ft (3m) Long 12 in (300 mm) Wide

SKU # 80038800098 Manufacturer Series: CF150
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Basket Tray
Loading Depth: 6 in. (150mm)
Width: 12 in. (300mm)
Length: 10 ft. (3m)
Material: Steel
Finish: Electro-Zinc
Shape: U-Profile
Mesh Size: 2x4 in (50x100 mm)
Overall Height: 6.53 in (156 mm)
Weight: 24.4 lb. (11kg) Ea