Menu Search
BROAN #DX110

Deluxe Fan, Ventilation, Deluxe Grade, 110 CFM

SKU # 05532162048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling
CFM: 110
Sones: 4
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 8.00x8.25x5.75"
Duct Size: 4" Round
Fan Grade: Deluxe