Menu Search
Bath Fans Fan, Ventilation, Deluxe Grade, 90 CFM
BROAN #DX90

Deluxe Fan, Ventilation, Deluxe Grade, 90 CFM

SKU # 05532162047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ceiling
CFM: 90
Sones: 2.5
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 8.00x8.25x5.75"
Duct Size: 4" Round
Fan Grade: Deluxe