Menu Search
BROAN #QTXE080C

Fan, Ventilation, Ultra-Quiet Grade, 80 CFM

SKU # 05532160104 Manufacturer Series: QTXE
Type: Ceiling
CFM: 80
Sones: 0.3
Grille Material: Polymeric
Grille Color: White
Housing/​Grill Shape: Rectangular
Housing Dimensions: 11.25 x 10.38 x 7.63D
Duct Size: 6" Round
Fan Grade: Ultra-Quiet

Bath Fans: Type - Ceiling; CFM - 80; Sones - 0.3; Grille Material - Polymeric; Grille Color - White; Housing/Grill Shape - Rectangular; Housing Dimensions - 11.25 x 10.38 x 7.63D; Duct Size - 6" Round; Fan Grade - Ultra-Quiet; Additional Information - Designed to meet Energy Star specifications. UL Listed Tub/Shower when used with GFCI.; Manufacturer Series - QTXE

Additional Info: Designed to meet Energy Star specifications. UL Listed Tub/Shower when used with GFCI.