Menu Search
Bath Fans Fan, Ventilation, Ultra-Quiet Grade, 90 CFM
BROAN #QTRE090C

Fan, Ventilation, Ultra-Quiet Grade, 90 CFM

SKU # 05532160063 Manufacturer Series: QTRE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ceiling
CFM: 90
Sones: 1
Grille Material: Polymeric
Grille Color: White
Housing/​Grill Shape: Rectangular
Housing Dimensions: 11.25 x 10.38 x 7.63D
Duct Size: 4" Round
Fan Grade: Ultra-Quiet
Ventilation Area: 85 sq-ft

Additional Info: Designed to meet Energy Star specifications. UL Listed Tub/Shower when used with GFCI.