Menu Search
BROAN #RB110C

Ultra Pro Ventilation Fan, 110 CFM, 0.6 Sones, Polymeric Grille, 4 in. Round Duct

SKU # 05532160222
Type: Ceiling
CFM: 110
Sones: 0.6
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 11.37x10.50x7.62 in.
Duct Size: 4 in. Round
Ventilation Area: 105 sq-ft

BROAN ULTRA PRO series fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes in Canada.

Additional Info: Construction Space Required: 2 x 8 in.