Menu Search
BROAN #AE110FC

InVent Ventilation Fan, 110 CFM, 1 Sone, Polymeric Grille, 4 in. Round Duct

SKU # 02671523944
Type: Fan
CFM: 110
Sones: 1
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 9-1/4 x 10 x 5-3/4 in.
Duct Size: 4.00 in. Round
Ventilation Area: 105 sq-ft

This patent-pending series marks a revolution of the mid-range ventilation fans. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

Additional Info: Grille Size: 11-3/8 in. L x 12 in. W