Menu Search
BROAN #502N

Ventilation Fan, 270 CFM, 8 Sones, Polymeric Grille, 3-1/4 x 10 in. Duct, Square Housing/Grill

SKU # 05532162020
Type: Ceiling/Wall
CFM: 270
Sones: 8
Grille Material: Polymeric
Grille Color: White
Housing/​Grill Shape: Square
Housing Dimensions: 13-1/2 x 13-1/2 in.
Duct Size: 3-1/4 x 10 in.

Bath Fans: Type - Ceiling/Wall; CFM - 270; Sones - 8; Grille Material - Polymeric; Grille Color - White; Housing/Grill Shape - Square; Housing Dimensions - 13-1/2 x 13-1/2 in.; Duct Size - 3-1/4 x 10 in.; Additional Information - Ampere Rating: 1.7A

Additional Info: Ampere Rating: 1.7A