You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BROAN #EC70

Ventilation Fan, 70 CFM, 4.5 Sones, Polymeric Grille

SKU # 05532160026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ventilation Fan
CFM: 70
Sones: 4.5
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 7-3/8 in. L x 8-1/16 in. W x 3-7/8 in. H
Duct Size: 3 in. Round
Fan Grade: Economy