Menu Search
BROAN #AE80F

InVent Ventilation Fan, 80 CFM, 0.8 Sones, Polymeric Grille, 4 in. Round Duct, 75 sq-ft Ventilation

SKU # 02671523605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan
CFM: 80
Sones: 0.8
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 9-1/4 x 10 x 5-3/4 in.
Duct Size: 4.00 in. Round
Ventilation Area: 75 sq-ft

This patent-pending series marks a revolution of the mid-range ventilation fans. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

Additional Info: Grille Size: 11-3/8 in. L x 12 in. W, Rated Amps: 0.3, Rated Watts: 26.9