Ventilation Fan, 80 CFM, 2 Sones, Polymeric Grille, 4 in. Round Duct, 75 sq-ft Ventilation

SKU: 02671523951
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Ceiling
CFM: 80
Sones: 2
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 9.25x10.00x5.75 in.
Duct Size: 4 in. Round
Ventilation Area: 75 sq-ft
Manufacturer Series: InVent
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Additional Info: Grille Dimension: 11.375 in. L x 12 in. W, Construction Space Required: 2 x 6 in.