Menu Search
BROAN #QTRE090FLC

Ventilation Fan, 90 CFM, 1 Sones, Polymeric Grille, 4 in. Round Duct

SKU # 05532160065 Manufacturer Series: QTRE
Type: Ceiling
CFM: 90
Sones: 1
Lamp: 2-18W Fluorescent(Included)
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 11-1/4 x 10-3/8 x 7-5/8 in.
Duct Size: 4 in. Round
Fan Grade: Super Quiet

Bath Fans: Type - Ceiling; CFM - 90; Sones - 1; Lamp - 2-18W Fluorescent(Included); Grille Material - Polymeric; Grille Color - White; Housing Dimensions - 11-1/4 x 10-3/8 x 7-5/8 in.; Duct Size - 4 in. Round; Fan Grade - Super Quiet; Additional Information - Lighting Type: 18W GU24; Manufacturer Series - QTRE

Additional Info: Lighting Type: 18W GU24