Menu Search
BROAN #A110FC

InVent Ventilation Fan Pack, 110 CFM, 3 Sones, Polymeric Grille, 4 in. Round Duct

SKU # 02671523942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling
CFM: 110
Sones: 3
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 9.25x10.00x5.75 in.
Duct Size: 4 in. Round
Ventilation Area: 105 sq-ft

To simplify installation, project finish packs are ideal for builders and contractors. When drywall work and painting is complete, the fan components needed to finish the job are available in single packs under separate model numbers.

Additional Info: Grille Dimension: 11.375 in. L x 12 in. W, Construction Space Required: 2 x 6 in.