Menu Search
BROAN #A80FC

InVent Ventilation Fan Pack, 80 CFM, 2 Sones, Polymeric Grille, 4 in. Round Duct, 75 sq-ft Ventilation

SKU # 02671523952
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling
CFM: 80
Sones: 2
Grille Material: Polymeric
Grille Color: White
Housing Dimensions: 9.25x10.00x5.75 in.
Duct Size: 4 in. Round
Ventilation Area: 75 sq-ft

To simplify installation, project finish packs are ideal for builders and contractors. When drywall work and painting is complete, the fan components needed to finish the job are available in single packs under separate model numbers.

Additional Info: Grille Dimension: 11.375 in. L x 12 in. W, Construction Space Required: 2 x 6 in.