Menu Search
DURACELL #QU1500BKD

Quantum Battery, Alkaline-Manganese Dioxide; Size: AA

SKU # 04133366213
Type: Non-Rechargeable Battery
Battery Size: AA
Battery Chemistry: Alkaline-Manganese Dioxide
Voltage: 1.5V
Terminals: Flat
Diameter: 0.57 in.
Height: 1.98 in.
Package Quantity: 24

Battery, Alkaline-Manganese Dioxide; 1.5V; Terminals: Flat; HxDia.: 1.98 in. x 0.57 in.; Size: AA

Additional Info: ANSI, Operating temperature: -20 to 54 deg C (-4 to 130 deg F)