Menu Search
DURACELL #PC1500BKD09

ProcellĀ® Battery, Non-Rechargeable; Alkaline; Size AA

SKU # 04133385595
RoHS Compliant
View more versions of this product
Voltage: 1.5V
Battery Size: AA
Capacity: 2450 MAH
Terminals: Flat
Diameter: 0.56 in.
Height: 1.98 in.
Package Quantity: 24/Pack
Type: Non-Rechargeable Battery
Battery Chemistry: Alkaline