Menu Search
DURACELL #ABS6-7C

Battery, Rechargeable; Lead Acid; Size: 6V

SKU # 06843895006 Manufacturer Series: ABS6
Type: Rechargeable Battery
Capacity: 7 AH
Voltage: 6V
Chemical System: Lead Acid
Terminals: 4.8mm Faston
Length: 5.94 in.
Width: 1.37 in.
Height: 3.89 in.

Battery, Rechargeable; Lead Acid; 6V; Capacity: 7 Ah; Terminals: 4.8mm Faston; LxWxH: 5.94 in. x 1.37 in. x 3.89 in.; Size: 6V

Additional Info: Color: Black