Menu Search
RAYOVAC #HD-DD

Battery, Carbon Zinc; Size: D

SKU # 01280000047 Manufacturer Series: Heavy Duty
Type: Non-Rechargeable Battery
Battery Size: D
Battery Chemistry: Carbon Zinc
Voltage: 1.5V
Capacity: 4500 MAH
Terminals: Flat
Diameter: 1.34 in.
Height: 2.41 in.
Package Quantity: 1

Battery, Carbon Zinc; 1.5V; Capacity: 4500 mAh; Terminals: Flat; HxDia.: 2.41 in. x 1.34 in.; Size: D