Menu Search
RAYOVAC #ALAA-8J

Ultra Pro™ Battery, Non-rechargeable; Alkaline; AA; 8 per Pack, Shrink-wrapped

SKU # 01280000043
View more versions of this product
Battery Size: AA
Package Quantity: 8 per Pack, Shrink-wrapped
Voltage: 1.5V
Capacity: 2500 MAH
Terminals: Flat
Diameter: 0.56 in.
Height: 1.98 in.
Type: Non-Rechargeable Battery
Battery Chemistry: Alkaline (Manganese Dioxide)

Additional Info: Mercury free. Ten year shelf life.