Specialty Batteries: Type - Alkaline Battery; Primary Application - Photo, Electronic Battery; Cell Style - Button; Voltage - 1.5V; Capacity - MAh - 110 MAh; Terminals - Flat Terminals; Height - 0.213"(5.4mm) Ht; Diameter - 0.456"(11.6mm) Dia; Industry Part Numbers - PX76A675A, EPX675, RPX675; NEDA Listing - 1128MP; IEC Listing - MR44; Packaging - Carded