Menu Search
EVEREADY #A23BPZ-2

Miniature Alkaline Battery, 55 MAh, 12V, Flat

SKU # 03980011009
Type: Alkaline-Manganese Dioxide Battery
Primary Application: Electronics Around the House, Like Keyless Entry, Security Systems, Electronic Books, Cameras, Glucose Monitors, Garage Door Openers
Cell Style: Cylinder
Voltage: 12V
Capacity: 55 MAH
Terminals: Flat
Height: 1.122 in. (28.5mm)
Diameter: 0.406 in. (10.3mm)
Industry Part Numbers: A23
NEDA Listing: ANSI 1181A

Battery; Miniature Alkaline; 55 MAh; 12V; Flat; For Electronics Around the House, Like Keyless Entry, Security Systems, Electronic Books, Cameras, Glucose Monitors, Garage Door Openers; Cylinder Cell

  • Jacket: plastic label
  • Volume: 0.07 cu-in.
  • Replacement for 1181A\, A23BP\, DL21\, DL23\, MN-21B\, MN21\, V23GA batteries