Menu Search
RAYOVAC #CR2032

Lithium Battery, Keyless Entry, Electronic Battery, 3V -

SKU # 01280036970
Type: Lithium Battery
Primary Application: Keyless Entry
Cell Style: Coin
Voltage: 3V
Terminals: Flat Terminals

Specialty Batteries: Type - Lithium Battery; Primary Application - Keyless Entry, Electronic Battery; Cell Style - Coin; Voltage - 3V; Terminals - Flat Terminals; Additional Information - NOTE: Availability based on current stock