Menu Search
RAYOVAC #RL123A-1

Lithium Battery, Photo, Electronic Battery, 3V -

SKU # 01280046233
Type: Lithium Battery
Primary Application: Photo
Cell Style: Cylinder
Voltage: 3V
Capacity: 1400 MAH
Terminals: Flat Terminals
Height: 1.358 in. (34.5mm)
Diameter: 0.669 in. (17mm)
Industry Part Numbers: DL123A
NEDA Listing: 5018LC
IEC Listing: CR17345
Packaging: Carded/1

Specialty Batteries: Type - Lithium Battery; Primary Application - Photo, Electronic Battery; Cell Style - Cylinder; Voltage - 3V; Capacity - MAh - 1400 MAh; Terminals - Flat Terminals; Height - 1.358"(34.5mm) Ht; Diameter - 0.669"(17.0mm) Dia; Industry Part Numbers - DL123A, EL123AP, RL123A; NEDA Listing - 5018LC; IEC Listing - CR17345; Packaging - Carded/1