Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 12V; Capacity - MAh - 12 AH; Terminals - Quick Connect; Height - 3.70 in; Width - 3.90 in; Length - 5.95 in; Additional Information - F Terminals, Tab 0.187" x 0.032"; Manufacturer Series - GFX NP
Additional Info: F Terminals, Tab 0.187" x 0.032"